Shop All Butterfly Valves
Legend Valve
10" T-335DI-G BUTTERFLY VALVE
Mfr # 116-488
Zoro # G1789605
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Wafer
- Size 10"
Product Information
- Brand Legend Valve
- MFR # 116-488
- Zoro # G1789605
- UPC # 662545124582
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 10" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Wafer |
Description
10" T-335DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B7030924)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- MAXPURE STAINLESS STEEL FITTING (TE2KC6L4.0-PL)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 2" (ZUSA-STF-BW-13)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 3" T-335DI-G BUTTERFLY VALVE (116-483)
- DIXON Betts Wet-R-Dri Butterfly Valve, 4 in Nominal, TTMA Flange End Style, Aluminum Body (WD401ALVB)
- Legend Valve Valves