Shop All Galvanized Pipes
Legend Valve
1" X CLOSE GALVANIZED NIPPLE
Mfr # 356-100E
Zoro # G1764728
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-100E
- Zoro # G1764728
- UPC # 662545135151
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x Close Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Solenoid Valve, For Various Elkay (98466C)
- TOTO Spray Bidet, Vertical, Clayton, Porcelain (BT784B#01)
- SPEAKMAN Hose Manifold, Speakman (RPG63-0049)
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94A20001)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172E)
- LEGEND VALVE 1-1/4" X 5-1/2" GALV. NIPPLE (356-129E)
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196)
- LEGEND VALVE 1/2" x 60" GALVANIZED NIPPLE (356-265)
- LEGEND VALVE 1" X 7" GALVANIZED NIPPLE (356-111E)
- ZORO SELECT 1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P766)
- Legend Valve Galvanized Pipes