Shop All Brass Pipes
Legend Valve
1" X 8" BRASS NIPPLE
Mfr # 311-112
Zoro # G1786674
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 8"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 311-112
- Zoro # G1786674
- UPC # 662545015330
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1" x 8" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1" x 8" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Basys Efx250.502.0000 Cp Sensor Faucet (3324035)
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-4-304)
- VINTAGE KS3241AX 8-Inch Center Wall Mount Bathroom Faucet (KS3241AX)
- ZORO SELECT Tubing, 0.745 in. ID, 7/8 in. OD, Aluminum (4NTE9)
- LEGEND VALVE 4" X CLOSE BRASS NIPPLE (311-220)
- LEGEND VALVE 1-1/4" X 7" BRASS NIPPLE (311-131)
- LEGEND VALVE 3/4" X 6" BRASS NIPPLE (311-090)
- LEGEND VALVE 1/2" X 3-1/2" CHROME NIPPLE NL (311-065CNL)
- LEGEND VALVE 1" X 6" BRASS NIPPLE (311-110)
- LEGEND VALVE 1-1/2" X 7" BRASS NIPPLE (311-151)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (469-060)
- Legend Valve Pipes