Shop All Brass Pipes
Legend Valve
1" X 7" CHROME NIPPLE
Mfr # 311-111CP
Zoro # G1110106
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size 1" x 7"
Product Information
- Brand Legend Valve
- MFR # 311-111CP
- Zoro # G1110106
- UPC # 662545023038
- Country of Origin Taiwan, Province of China
- Category Brass Pipes
Dimensions
Size | 1" x 7" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1 |
Description
1" x 7" Chrome Plated Brass Pipe Nipple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Black Forged Steel Tee Class 3000 (0361120207)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT014100)
- HYDROMAXX 1/2" IDx5/8" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT012050)
- DELTA Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet (2538-TP-DST)
- LEGEND VALVE 1" X 8" BRASS NIPPLE (311-112)
- LEGEND VALVE 1/2" X 3" BRASS NIPPLE (311-064)
- LEGEND VALVE 1/4" X CLOSE BRASS NIPPLE (311-020)
- LEGEND VALVE 1" X 2" CHROME NIPPLE (311-102CP)
- LEGEND VALVE 1/4" X 2-1/2" BRASS NIPPLE (311-023)
- LEGEND VALVE 1-1/2" x CLOSE BRASS NIPPLE (311-140)
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (468-030X)
- Legend Valve Pipes