Shop All Galvanized Pipes
Legend Valve
1" X 6" GALVANIZED NIPPLE
Mfr # 356-110E
Zoro # G1772254
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 6"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-110E
- Zoro # G1772254
- UPC # 662545135243
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 6" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, Steel (CN06)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017880)
- TECHNIFIT Fitting, PTC, Union Reducer, 6mm to 4mm (PG06-04)
- CHERNE Test Ball Plug, Pneumatic, 1.5 In (262008)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026)
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153E)
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153)
- LEGEND VALVE 1" X 18" GALVANIZED NIPPLE (356-280)
- LEGEND VALVE 1-1/4" X 36" GALVANIZED NIPPLE (356-293)
- LEGEND VALVE 3" X 6" GALVANIZED NIPPLE (356-210E)
- LEGEND VALVE 1/2" X 6" GALVANIZED NIPPLE (356-070)
- Legend Valve Galvanized Pipes