Shop All Bronze Pipe Fittings
Legend Valve
1" X 3/4"M HYDRANT TEES
Mfr # 312-095
Zoro # G1787268
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1" x 3/4"
- Connection Type Insert x MNPT
Product Information
- Brand Legend Valve
- MFR # 312-095
- Zoro # G1787268
- UPC # 662545016344
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" x 3/4" |
Details
Standards | 125 CWP |
Connection Type | Insert x MNPT |
Description
1" x 3/4" Cast Bronze Reducing Hydrant Tee, Insert x MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- LEGEND VALVE 1" 1960 PEX x 1" MALE ELBOW (462-114NL)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7300-SS-MT-HW)
- EZ-FLO EASTMAN EASTMAN 60022/DET-5 Thermal Expansion Tank, Steel (60022/DET-5)
- LEGEND VALVE 3/4 x 1 T4326NL IPS-PAK x FIP (313-289NL)
- LEGEND VALVE 1" PEP NL PAK x CTS T-4325 (313-258NL)
- LEGEND VALVE 1-1/4"X 1" NO LEAD RED ELBOW (310-314NL)
- LEGEND VALVE 1-1/4" X 1" M BZE MALE ADAPTER (312-016)
- LEGEND VALVE 1" 45 CHROME ELBOW (310-025CP)
- LEGEND VALVE 3/4" BRZ INSERT ELBOW NL (312-074NL)
- SMITH-COOPER Coupling, 2", 125, Brz Nl (4385001370)
- Legend Valve Bronze Pipe Fittings