Shop All Bronze Pipe Fittings
Legend Valve
1 x 3/4 T4355 NO LEAD COMPXFIP
Mfr # 313-180NL
Zoro # G1763580
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1" x 3/4"
- Connection Type Compression (CTS) x FNPT
Product Information
- Brand Legend Valve
- MFR # 313-180NL
- Zoro # G1763580
- UPC # 662545084220
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" x 3/4" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Compression (CTS) x FNPT |
Description
1" x 3/4" T-4355NL No Lead Bronze Compression (CTS) x FNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- IN-SINK-ERATOR Garbage Disposal, Badger 5, 3/4 HP (Badger 5 XP)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1B-050S-050S)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 1/2 In (0500301767)
- LEGEND VALVE 1" T-4441NL PAKXPAK X PAK TEE (313-395NL)
- LEGEND VALVE 2" X 3/4" NO LEAD RED TEE (310-434NL)
- LEGEND VALVE 1-1/4 x 1T4301 NO LEAD PAKXPAK (313-221NL)
- LEGEND VALVE 3/4 T4400NL FL x MIP 1/4 BEND (313-304NL)
- LEGEND VALVE 3/4" BRONZE INSERT ELBOW (312-074)
- LEGEND VALVE 1 x 3/4 T4351 NO LEAD COM XCOM (313-160NL)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIPxFSWT, 90 deg. (B55050)
- Legend Valve Bronze Pipe Fittings