Shop All Bronze Pipe Fittings
Legend Valve
1 x 3/4 T4351 NO LEAD COM XCOM
Mfr # 313-160NL
Zoro # G1781126
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1" x 3/4"
- Connection Type Compression (CTS) x Compression (CTS)
Product Information
- Brand Legend Valve
- MFR # 313-160NL
- Zoro # G1781126
- UPC # 662545084169
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" x 3/4" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Compression (CTS) x Compression (CTS) |
Description
1" x 3/4" T-4351NL No Lead Bronze Compression (CTS) x Compression (CTS) Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- EVERPURE Steamer, Deliming System, 3/4 In, 6 gpm (EV979720-75)
- DELTA Contemporary Wall Mount Pot Filler Stainless (1165LF-SS)
- LEGEND VALVE 1/2" 45 CHROME ELBOW (310-023CP)
- LEGEND VALVE 1" BRONZE TEE NO LEAD (310-105NL)
- LEGEND VALVE 1-1/4" BRZ HYDRANT ELBOWS NL (312-056NL)
- LEGEND VALVE 2" NO LEAD BRONZE CROSS (310-208NL)
- LEGEND VALVE 1/2" CHROME UNION (310-143CP)
- LEGEND VALVE 2-1/2 IPS NO LEAD COMPANION FL (310-249NL)
- JONES STEPHENS Bronze, 90 deg., Street Elbow, No Lead, 1" (B50103LF)
- Legend Valve Fittings