Shop All Bronze Pipe Fittings
Legend Valve
1 x 3/4 T4100NL FL x MIP COUP
Mfr # 313-010NL
Zoro # G1785159
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1" X 3/4"
- Connection Type Flare x MNPT
Product Information
- Brand Legend Valve
- MFR # 313-010NL
- Zoro # G1785159
- UPC # 662545106380
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" X 3/4" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x MNPT |
Description
1" x 3/4" T-4100NL No Lead Bronze Flare x MNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Safety Kit, 1 x48 In L, 334,000 BTU (16100BPQR48)
- NIBCO PRESS SYSTEM Elbow, 45 deg., 1/2", Press End, PK10 (9042800PC)
- PARKER Needle Valve, Straight, 1/2 In, Compression (MV-13-166)
- AMERICAN FILTER CO AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01 Refrigerator Water Filters (1PK) Made by AFC (EPTWFU01-AFC-RF-F2-1-93681)
- LEGEND VALVE 1-1/4" BRONZE TEE NO LEAD (310-106NL)
- LEGEND VALVE 1-1/2 T4216NL BZE METER FLANGE (313-707NL)
- LEGEND VALVE 1" X 1/8" X 1" BASEBOARD TEE (302-254)
- LEGEND VALVE 3" BRONZE UNION NO LEAD (310-150NL)
- LEGEND VALVE 1-1/2" BRZ INSERT COUPLING NL (312-167NL)
- LEGEND VALVE 3" 90 BRONZE ST ELBOW NO LEAD (310-050NL)
- LEGEND VALVE 2-1/2 IPS NO LEAD COMPANION FL (310-249NL)
- Legend Valve Bronze Pipe Fittings