Shop All Brass Pipe Fittings
Legend Valve
1" X 3/4" T-570 MONOFLOW TEE
Mfr # 302-205
Zoro # G1791678
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat
- Size 1" x 3/4"
Product Information
- Brand Legend Valve
- MFR # 302-205
- Zoro # G1791678
- UPC # 662545004587
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Size | 1" x 3/4" |
Details
Connection Type | Sweat |
Description
1" x 3/4" T-570 Cast Brass Monoflow Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Long Test Ball, Boxed, 3" (271039)
- DIXON Braided Tubing, 3/4 in ID x 1-1/16 in OD x 300 ft L, PVC, Domestic (IBR1218)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- INTERDESIGN Shower Curtain/Liner Wht (14652)
- LEGEND VALVE 1/2" PEX X 1/2" FIP D.E. EL NL (302-219NL)
- LEGEND VALVE 1-1/2 MIP x CPVC TRANS. FTG NL (302-407NL)
- LEGEND VALVE 3/4" BRASS INSERT COUPLING (312-144)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TNL (302-207NL)
- LEGEND VALVE 1/2 CPVC X FIP 3 HOLE DROP EA (302-231)
- LEGEND VALVE 1-1/4X1/8X1-1/4 BASEBOARD T NL (302-255NL)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/4" Pipe Size (6AZA1)
- Legend Valve Fittings