Shop All Brass Pipe Fittings
Legend Valve
1" X 3/4" T-569 VENTURI TEE
Mfr # 302-215
Zoro # G1768535
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat
- Size 1" x 3/4"
Product Information
- Brand Legend Valve
- MFR # 302-215
- Zoro # G1768535
- UPC # 662545011318
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Size | 1" x 3/4" |
Details
Connection Type | Sweat |
Description
1" x 3/4" T-569 Cast Brass Venturi Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX4)
- APOLLO PEX 3/4 in. x 2 ft. Red PEX Pipe (APPR234)
- TOTO Abs Touch Button Assy Unit For Eco Conce (TH559EDV552)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- LEGEND VALVE 3/4" X 3/4" X 1/2" CCF TEE (302-354)
- LEGEND VALVE 3/4" T-4214NL BRASS METER CPLG (313-124NL)
- LEGEND VALVE 2" BRASS COUNTERSUNK PLUG (302-625)
- LEGEND VALVE 1-1/2 T4214NL BRASS METER CPLG (313-127NL)
- LEGEND VALVE 1" X 1/2" T-569 VENTURI TEE (302-214)
- LEGEND VALVE 3-1/2" BRASS RAISED S.H. PLUG (302-608)
- ZORO SELECT Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCJ1)
- Legend Valve Fittings