Shop All PEX Fittings
Legend Valve
1" X 3/4" PLASTIC PEX RED COUP
Mfr # 461-533
Zoro # G1102214
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 2159, NSF / ANSI 14, U.P. Code,
- Connection Type PEX x PEX
- Size 1" x 3/4"
Product Information
- Brand Legend Valve
- MFR # 461-533
- Zoro # G1102214
- UPC # 662545080611
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" x 3/4" |
Details
Standards | ASTM F 2159, NSF / ANSI 14, U.P. Code, |
Connection Type | PEX x PEX |
Description
1" x 3/4" PEX x PEX Reducing Coupling Plastic Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 16" L (ZUSA-PF-2922)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure PBS-400 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3152)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048118)
- WATTS Backflow Preventer, Size 1 1/2", 150 psi (1 1/2 LF800M4-QT)
- LEGEND VALVE 1" PEX TEE (460-155NL)
- LEGEND VALVE 1-1/2x1-1/2x1-1/4 NL TEE-F1960 (462-231NL)
- LEGEND VALVE 1-1/4 NL 1960x1-1/4 SWT ADAPTE (462-626NL)
- LEGEND VALVE 1x3/4 1960 PPSU PEX COUPLING (461-920)
- LEGEND VALVE 1" X 3/4" X 1" PLASTIC PEX TEE (461-215)
- LEGEND VALVE 1-1/4"x1" F1960 PPSU COUPLING (461-922)
- LEGEND VALVE 1" PLASTIC PEX COUPLING (461-505)
- Legend Valve PEX Fittings