Shop All Black Pipes
Legend Valve
1" X 3" BLACK NIPPLE
Mfr # 355-104
Zoro # G1771840
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 3"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-104
- Zoro # G1771840
- UPC # 662545032887
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
1" x 3" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupling, Steel, 1/2 x 3/8 in, Female NPTF (1/2 X 3/8 GG-S)
- LEGRIS 6mm Female Compression Brass Nut 50PK (0110 06 00)
- ZORO SELECT 2-1/2" x 8" Black Pipe Nipple Sch 160 (83012)
- JONES STEPHENS Trap, CP, Primer, Tailpiece, 1-1/2" x 8" (T74011)
- LEGEND VALVE 1" X 48" BLACK NIPPLE (355-284)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091)
- LEGEND VALVE 2" X 8" BLACK NIPPLE (355-172)
- LEGEND VALVE 2" X 3" BLACK NIPPLE (355-164E)
- LEGEND VALVE 1-1/2" X 10" BLACK NIPPLE (355-154)
- LEGEND VALVE 1/2" X 60" BLACK NIPPLE (355-265)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330019803)
- Legend Valve Black Pipes