Shop All Stainless Steel Pipe Fittings
Legend Valve
1" x 3" 316 SS NIPPLE
Mfr # 316-104
Zoro # G1078490
original price:
$15.95
22% off
new price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" X 3"
- Standards ASTM A312, Schedule 40
Product Information
- Brand Legend Valve
- MFR # 316-104
- Zoro # G1078490
- UPC # 662545104799
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" X 3" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1" x 3" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 2 1/2 in (0390171304)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2251)
- MOEN Cartridge High Flow Non Pb Tub Crd (1215)
- ZORO SELECT 3/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNE7)
- LEGEND VALVE 1" X 3/4" SS304 HEX BUSHING (404-484)
- LEGEND VALVE 3/8 SS316 CROSS (416-202)
- LEGEND VALVE 3/4" x 2-1/2" 316 SS NIPPLE (316-083)
- LEGEND VALVE 2 " SS304 TEE (404-108)
- LEGEND VALVE 8 PORT SS MANIFOLD /W PURGE (8330P-10-8)
- LEGEND VALVE 3/4" SS316 TEE (416-104)
- THRIFCO PLUMBING 3/4 90 Street Elbow Stainless Steel, Packaged (9017042)
- Legend Valve Fittings