Shop All Galvanized Pipes
Legend Valve
1" X 3-1/2" GALVANIZED NIPPLE
Mfr # 356-105E
Zoro # G1792624
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 3-1/2"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-105E
- Zoro # G1792624
- UPC # 662545135199
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 3-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 3-1/2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 1/4In, FNPT, Bronze, 125 psi (3810101)
- SPEAKMAN Sentinental Valve Block Assemb (G05-0218-MO)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-KM-150)
- ZSI Beta Twin, Clamp, 1-1/2", Rail Mounted (T5024R)
- LEGEND VALVE 1/4" X 1-1/2" GALV. NIPPLE (356-021)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163E)
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081E)
- LEGEND VALVE 1/2" X 8" GALVANIZED NIPPLE (356-072E)
- LEGEND VALVE 1/8" x 1-1/2" GALV. NIPPLE (356-001)
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE (356-091)
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153E)
- Legend Valve Galvanized Pipes