Shop All Galvanized Pipes
Legend Valve
1" X 2" GALVANIZED NIPPLE
Mfr # 356-102E
Zoro # G1764825
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 2"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-102E
- Zoro # G1764825
- UPC # 662545135168
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size (6RCX1)
- SSI 6" Wafer Flange Cast Iron Double Disc Check Valve (0600-125WTIBB-T)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 1-1/2" x 1" (ZUSA-STF-QC-111)
- ZORO SELECT 1/8" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-2B2B-B)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148E)
- LEGEND VALVE 1/8" x 1-1/2" GALV. NIPPLE (356-001)
- LEGEND VALVE 3/8" X 4-1/2" GALV. NIPPLE (356-047E)
- LEGEND VALVE 1/2" X 36" GALVANIZED NIPPLE (356-263)
- LEGEND VALVE 2-1/2" X 10" GALVANIZED NIPPLE (356-194)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076E)
- LEGEND VALVE 3" X 8" GALVANIZED NIPPLE (356-212E)
- Legend Valve Galvanized Pipes