Shop All Galvanized Pipes
Legend Valve
1" X 18" GALVANIZED NIPPLE
Mfr # 356-280
Zoro # G1769095
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 1" x 18"
Product Information
- Brand Legend Valve
- MFR # 356-280
- Zoro # G1769095
- UPC # 662545037783
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 1" x 18" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 18" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 2 x 3 In, 150 psi (511JHBKMAA0150)
- STEEL & OBRIEN 2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2-RWN-304)
- PARKER Brass Metric Compression Fitting (0127 12 00)
- LEGEND VALVE 1-1/4" BRZ INSERT TEE NL (312-106NL)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086E)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076E)
- LEGEND VALVE 1/8" X 8" GALVANIZED NIPPLE (356-012)
- LEGEND VALVE 1/2" X 3" GALVANIZED NIPPLE (356-064E)
- LEGEND VALVE 3/8" X CLOSE GALV. NIPPLE (356-040)
- LEGEND VALVE 3/4" X 24" GALVANIZED NIPPLE (356-271)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172E)
- Legend Valve Pipes