Shop All Stainless Steel Pipe Fittings
Legend Valve
1" X 1/2" SS316 RED COUPLING
Mfr # 416-373
Zoro # G1070249
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1" x 1/2"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Product Information
- Brand Legend Valve
- MFR # 416-373
- Zoro # G1070249
- UPC # 662545100654
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" x 1/2" |
Details
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1" x 1/2" .316 Stainless Steel Reducing Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Service Kit Actuator 361/262 (752039)
- ZORO SELECT 3" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPK10WD)
- ZORO SELECT 3/8" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNC12)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 8 in. L Freezeless Draining Sillcock w-34HA VB (25CP-8)
- LEGEND VALVE 4 PORT SS MANIFOLD /W PURGE (8330P-10-4)
- LEGEND VALVE 3/8" 90 SS316 ELBOW (416-002)
- LEGEND VALVE 1/8" 90 SS304 ELBOW (404-000)
- LEGEND VALVE 1-1/2" SS304 HALF COUPLING (404-287)
- LEGEND VALVE 1" SS MALE ADAPTER (312-005SS)
- LEGEND VALVE 1/2" SS INSERT COUPLING (312-163SS)
- PARKER 9/16-18 x 1/4" SAE-ORB x FNPT 316 SS Pipe Adapter (6-1/4 F5OG-SS)
- Legend Valve Stainless Steel Pipe Fittings