Shop All Black Pipe Fittings
Legend Valve
1" X 1/2" BLACK HEX BUSHING
Mfr # 350-612
Zoro # G1775718
original price:
$2.32
5% off
new price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1" x 1/2"
- Connection Type FNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 350-612
- Zoro # G1775718
- UPC # 662545026183
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1" x 1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
1" x 1/2" SA Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- JONES STEPHENS Water Meter Key, 3/4" x 60" (M25760)
- PARKER 3/8" Compression x MNPT Brass Connector 10PK (68C-6-6)
- SMITH-COOPER MIP Premium Hose Bibb, NL 3/4" (4347003500)
- LEGEND VALVE 4" X 2" BLACK HEX BUSHING (350-647C)
- LEGEND VALVE 1/8" BLACK TEE (350-150)
- LEGEND VALVE BLACK ASSORTMENT 3/4" 25 PCS (355-241)
- LEGEND VALVE 1-1/4" BLACK SQUARE HEAD PLUG (350-406)
- LEGEND VALVE 4" BLACK CAP (350-491)
- LEGEND VALVE 1/2" X 1/4" BLACK HEX BUSHING (350-604)
- SHARKBITE 0.75 in. CTS 0.5 in. CTS Reducing Union Connector (4880944)
- Legend Valve Fittings