Shop All Stainless Steel Pipe Fittings
Legend Valve
1" X 12" 304 SS NIPPLE
Mfr # 304-116
Zoro # G1080590
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A312, Schedule 40
- Size 1" X 12"
Product Information
- Brand Legend Valve
- MFR # 304-116
- Zoro # G1080590
- UPC # 662545103587
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" X 12" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1" x 12" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P884)
- JOHN GUEST Union Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP0308E)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P188620LF)
- DIXON 1/2" FNPT Brass Spring Loaded Check Valve (CV050)
- LEGEND VALVE 2-1/2" X 7" 304 SS NIPPLE (304-191)
- LEGEND VALVE 1-1/4" X 3-1/2" 304 SS NIPPLE (304-125)
- LEGEND VALVE 1/8" x 4" 316 SS NIPPLE (316-006)
- LEGEND VALVE 1/2" x 3-1/2" 316 SS NIPPLE (316-065)
- LEGEND VALVE 3/4" x 1-1/2" 316 SS NIPPLE (316-081)
- LEGEND VALVE 2" SS316 CAP (416-128)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1-1/4" (4307000966)
- Legend Valve Fittings