Shop All Brass Pipe Fittings
Legend Valve
1" X 1" X 1/2" CCF TEE
Mfr # 302-355
Zoro # G1762180
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1" x 1" x 1/2"
- Connection Type Sweat x Sweat x FNPT
Product Information
- Brand Legend Valve
- MFR # 302-355
- Zoro # G1762180
- UPC # 662545022567
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Size | 1" x 1" x 1/2" |
Details
Connection Type | Sweat x Sweat x FNPT |
Description
1” x 1” x 1/2” Sweat x Sweat x FNPT Tee, Cast Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO BUSH 4""CLAYXABS/SCH40 (5.240-4.500R)
- SAFE-ER-GRIP Safergrp Prtbl Shwr Arm (70456)
- ZORO SELECT 2" x 1-1/2" FNPT Galvanized Reducer (5P943)
- TOUCH 'N SEAL Foam Gun & Hose, Threaded (7565070242)
- LEGEND VALVE 1/2" x 1/2" x 3/4" NL CCF TEE (302-342NL)
- LEGEND VALVE 1" BRASS INSERT COUPLING (312-145)
- LEGEND VALVE 1/2 FIP x CPVC TRANS. FTG NL (302-413NL)
- LEGEND VALVE 1-1/2 T4214NL BRASS METER CPLG (313-127NL)
- LEGEND VALVE 3/4 CPVC X FIP 3 HOLE DROP EA (302-234)
- LEGEND VALVE 3/4" BRASS MALE ADAPTER (312-134)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2-2 FHC-B)
- Legend Valve Fittings