Shop All Stainless Steel Pipe Fittings
Legend Valve
1" x 1-1/4" SS MALE ADAPTER
Mfr # 312-017SS
Zoro # G1774896
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" X 1-1/4"
- Standards 125 CWP, Naturally Lead Free
- Connection Type Insert x MNPT
Product Information
- Brand Legend Valve
- MFR # 312-017SS
- Zoro # G1774896
- UPC # 662545112039
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" X 1-1/4" |
Details
Standards | 125 CWP, Naturally Lead Free |
Connection Type | Insert x MNPT |
Description
1" x 1-1/4" .304 Stainless Steel Insert x MNPT Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Toilet Tank Bolt, PK10 (40043GR)
- PROPLUS PVC THREADED PIPE CAP, 1/2 IN (2906164)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Center Outlet, Center Outlet Waste (2114A-1)
- ASCO 323468 Kits Rebuild Kit 8220 Ac (323468)
- LEGEND VALVE 2" SS316 UNION (416-148)
- LEGEND VALVE 1/2" X 3" 304 SS NIPPLE (304-064)
- LEGEND VALVE 3/8" x CLOSE 304 SS NIPPLE (304-040)
- LEGEND VALVE 1/4" 90 SS304 ELBOW (404-001)
- LEGEND VALVE 1/4" x 3" 304 SS NIPPLE (304-024)
- LEGEND VALVE 3" X 12" 304 SS NIPPLE (304-216)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 316 SS Hex Bushing (600B113N034012)
- Legend Valve Fittings