Shop All Stainless Steel Pipe Fittings
Legend Valve
1 X 1-1/4 SS EXTRA LONG MALE A
Mfr # 312-027SS
Zoro # G1762698
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Insert x MNPT
- Size 1" x 1-1/4"
- Standards 125 CWP, Naturally Lead Free
Product Information
- Brand Legend Valve
- MFR # 312-027SS
- Zoro # G1762698
- UPC # 662545101729
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" x 1-1/4" |
Details
Connection Type | Insert x MNPT |
Standards | 125 CWP, Naturally Lead Free |
Description
1" x 1-1/4" Extra Long .304 Stainless Steel Insert x MNPT Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Sections (SN2414 SPLD P1)
- CHRONOMITE LABS 240VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/240HTR 110F-I)
- ANVIL 1" Malleable Iron Merchant Coupling Class 150 (0320200058)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/2", Nylon (BULK-CGF-478)
- LEGEND VALVE 4" X 3" SS304 HEX BUSHING (404-514)
- LEGEND VALVE 1/8" x 1-1/2" 304 SS NIPPLE (304-001)
- LEGEND VALVE 3" SS316 UNION (416-150)
- LEGEND VALVE 1" SS304 HALF COUPLING (404-285)
- LEGEND VALVE 1-1/4" SS MALE ADAPTER (312-006SS)
- LEGEND VALVE 3/4" SS316 TEE (416-104)
- ZORO SELECT 2" Lap Joint SS Lap Joint Flange (4381005230)
- Legend Valve Stainless Steel Pipe Fittings