Shop All Ball Valves
Legend Valve
1" T/S603 PVC BALL VALVE
Mfr # 201-205
Zoro # G1772954
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT / Solvent
- Standards 150 p.s.i. @ 73°F
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 201-205
- Zoro # G1772954
- UPC # 662545003184
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT / Solvent |
Standards | 150 p.s.i. @ 73°F |
Description
1" T/S603 PVC True Union Ball Valve, with FNPT & Solvent Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Polypropylene 6Bolt Ball Valve, 3" (PVFP300)
- ANDERSON METALS Union Hose Brass Barb 3/16 (757014-03)
- ELESA End-caps for square tubes, NDA.Q-25-M16x30 (NDA.Q)
- RHEEM Sp212770 Element - 3800W Il U N (SP212770)
- LEGEND VALVE 1" T-1004 FULL PORT BV NL (101-015NL)
- LEGEND VALVE 3/8" T-806 NO LEAD PEX END BV (101-582NL)
- LEGEND VALVE 3/4 S-2000 CXC F.P. BALL VALVE (101-424)
- LEGEND VALVE 2" T-725 C.S. BALL VALVE (113-218)
- LEGEND VALVE 1" T-1002 NO LEAD BALL VALVE (101-065NL)
- LEGEND VALVE 1/2" T-1002LD BALL VALVE (101-613)
- STEEL & OBRIEN 1" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1-316)
- Legend Valve Ball Valves