Shop All Bronze Pipe Fittings
Legend Valve
1" T4440NL PAK X PAK X M TEE
Mfr # 313-385NL
Zoro # G1774150
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type Pack Joint x Pack Joint x MNPT
Product Information
- Brand Legend Valve
- MFR # 313-385NL
- Zoro # G1774150
- UPC # 662545107028
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Pack Joint x Pack Joint x MNPT |
Description
1" T-4440NL No Lead Bronze Pack Joint x Pack Joint x MNPT Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Greenfield Towel Ring in Brushed Gold (YB1786BG)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20705)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- LEGEND VALVE 1-1/2"X 1" NO LEAD RED ELBOW (310-317NL)
- LEGEND VALVE 3/4 CTS RING COMP NUT ASSEMBLY (313-554)
- LEGEND VALVE 2" X 3/4" NO LEAD RED TEE (310-434NL)
- LEGEND VALVE 1" BRONZE MALE ADAPTER (312-005)
- LEGEND VALVE 3/4 X 1 T4320 NO LEAD IPS PAK (313-239NL)
- LEGEND VALVE 4" BRONZE TEE NO LEAD (310-111NL)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- Legend Valve Fittings