Shop All Ball Valves
Legend Valve
1" T-900 NL MXF BALL VALVE
Mfr # 101-525NL
Zoro # G1792475
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 WSP, 500 CWP (1” Only), 600 CWP
- Connection Type MNPT x FNPT
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 101-525NL
- Zoro # G1792475
- UPC # 662545108292
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 125 WSP, 500 CWP (1” Only), 600 CWP |
Connection Type | MNPT x FNPT |
Description
1" T-900NL No Lead Forged Brass Ball Valve, MNPT x FNPT Lever Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIDIAN Bathroom Sink, White, Rectangular, 48"x15" (3802-09-H1-OCC11)
- LINGXIAO PUMP Lingxiao Pump WBH75 5.0A Bath LX Front & Top with Air Switch 3 ft. NEMA Cord & 1.5 in. Unions (WBH75)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (BCR153)
- ZORO SELECT Adapter, 4 In Hub x MNPT (1WJD5)
- LEGEND VALVE 3/4" T-1002STLD BALL VALVE (101-734)
- LEGEND VALVE 1-1/2" T-710 S.S. BALL VALVE (113-127)
- LEGEND VALVE 1" S-1002 NO LEAD BALL VALVE (101-085NL)
- LEGEND VALVE 4" T-712 S.S. BALL VALVE (113-111)
- LEGEND VALVE 3/4" T-717 PACKING & SEATS SET (113-994)
- LEGEND VALVE 1/2" S-1001 BALL VALVE (101-043)
- VELAN Manual 600 Stainless Socket Weld 1/2In Ball Valve (G0613-SSEZ-W330)
- Legend Valve Ball Valves