Shop All Ball Valves
Legend Valve
1" T-712 S.S. BALL VALVE
Mfr # 113-145
Zoro # G1762436
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 1000 CWP, 150 WSP
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 113-145
- Zoro # G1762436
- UPC # 662545008806
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 1000 CWP, 150 WSP |
Description
1" T-712 Full Port .316 Stainless Steel Ball Valve, Locking Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW IPSx1-1/4" LA Pattern Trap w/Drain Plug for Tubular Drain Applications, Chrome Plated Brass 1-1/2" (11315)
- NIBCO 1/2 In. CxC 90 Deg. Close Ruff Copper Elbow 1/4 Bend (W01450D)
- KOHLER Insert, Aerator, 1.5 Gpm, Medium (1097180)
- PARKER 1/2" CPI Brass Single Ferrule Nut (8 BZ-B)
- LEGEND VALVE 3/4" T-712 S.S. BALL VALVE (113-144)
- LEGEND VALVE 1" T-1002 BALL VALVE (101-065)
- LEGEND VALVE 1-1/4" T2010 Fx M INSERT NL BV (101-316NL)
- LEGEND VALVE 2" T-601 PVC BALL VALVE (201-308)
- LEGEND VALVE 1/2" T-1960NL MIP x F1960 BV (101-463NL)
- LEGEND VALVE 1/2" MINI BALL VALVE F x F (101-343)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-300)
- Legend Valve Valves