Shop All Pressure Reducing Valves
Legend Valve
1" T-6801 NL COMPACT PRV VALVE
Mfr # 111-335NL
Zoro # G1774835
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT Union x FNPT
- Body Material Brass
- Standards 300 CWP, Factory Preset at 50 PSI, Range 25 to 75 PSI, Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 111-335NL
- Zoro # G1774835
- UPC # 662545108896
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Brass |
Standards | 300 CWP, Factory Preset at 50 PSI, Range 25 to 75 PSI, Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
1" T-6801 NL No Lead Brass Compact Pressure Reducing Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Weller 0X8 Series Valve Trim Brushed Nickel (R89-1WRK)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (UPBA475B 3/8)
- ELKAY Sink, SS, 30.5x18.5x5-3/8", Undr (ELUHAD281655PD)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 40 PK25 (583-040P25GR)
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- LEGEND VALVE 1/2" T-6801 NL COMPACT PRV VLV (111-333NL)
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_BR (112-024NL)
- LEGEND VALVE 1-1/2" T-6802NL PRV BODY BRASS (112-027NL)
- LEGEND VALVE 1" PRV UNION KIT - PEX (333-5NLX)
- LEGEND VALVE 3/4 FIP UNION ADPT T6801NL (333-4NLF)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LF 25AUB-Z3)
- Legend Valve Valves