Shop All Check Valves
Legend Valve
1" T-655 PVC BALL CHECK
Mfr # 201-275
Zoro # G1785737
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Size 1"
- Standards 150 PSI @ 73°F
Product Information
- Brand Legend Valve
- MFR # 201-275
- Zoro # G1785737
- UPC # 662545010120
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 PSI @ 73°F |
Description
1" T-655 PVC Ball Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30051)
- VNE Valve Repair Kit (BALL-3-KIT-1.50)
- JONES STEPHENS Extension Cover, 8" dia., SS, w/4 Bolt (C90018)
- KECKLEY 1-1/4", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/41SJY-BCM20M34-FTI-E)
- LEGEND VALVE 4" T-451 CHECK VALVE NL (105-111NL)
- LEGEND VALVE 3/4" T-453 NL Y-PTN CHECK VALV (105-304NL)
- LEGEND VALVE 1" T-455 NL IPS IN-LINE CHECK (105-445NL)
- LEGEND VALVE 1/2" S-455 CXC IN LINE CHECK (105-463)
- LEGEND VALVE 2-1/2 T-312 C. I. WAFER CHECK (116-222)
- LEGEND VALVE 3/4" S-455 CXC IN-LINE CHECK (105-464)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", PVC/EPDM, Socket (TC1300SE)
- Legend Valve Valves