Shop All Dielectric Unions
Legend Valve
1" T-575 DIELECTRIC NIPPLE
Mfr # 301-504
Zoro # G1778965
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 425 PSI @ 225°F Max. Temp.
- Basic Pipe Fitting Shape Nipple
- Specific Fitting Shape Dielectric Nipple
- Size 1" x 4"
- Connection Type MNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 301-504
- Zoro # G1778965
- UPC # 662545011257
- Country of Origin China
- Category Dielectric Unions
Dimensions
Size | 1" x 4" |
Details
Item | Dielectric Nipple |
Standards | 425 PSI @ 225°F Max. Temp. |
Basic Pipe Fitting Shape | Nipple |
Specific Fitting Shape | Dielectric Nipple |
Connection Type | MNPT x MNPT |
Description
1" T-575 Dielectric Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve 3/4" 2Wayvlv 4.7Cv Chrplt Trim (B217B)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Plug (704039-08)
- KISSLER Quarter-Turn Supply Stop, Dual Outlet (AB88-9305)
- CHICAGO FAUCET Turret With Single Ball Valve (980-WS909AGVCP)
- LEGEND VALVE 3/4"F X 1/2"S T571 NO LEAD DU (301-123NL)
- LEGEND VALVE 1-1/2 D.U. RUBBER GASKET-EPDM (301-407)
- LEGEND VALVE 3/4" FXS T571 NO LEAD DI UNION (301-104NL)
- LEGEND VALVE 1/2" FXS T571 NO LEAD DI UNION (301-103NL)
- LEGEND VALVE 2" T-574 BLACK DIELECTRIC (301-338)
- LEGEND VALVE 2" T-578 DIELECTRIC COUP. (301-538)
- LEGEND VALVE 2-1/2 D.U. RUBBER GASKET-EPDM (301-409)
- Legend Valve Fittings