Shop All Dielectric Unions
Legend Valve
1" T-573 NL DIELECTRIC UNION
Mfr # 301-325NL
Zoro # G1790725
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
- Size 1"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 301-325NL
- Zoro # G1790725
- UPC # 662545087757
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Connection Type | FNPT x FNPT |
Description
1" T-573NL No Lead Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/2 In. (FCAP-8)
- FERNCO Coupling Flexible 5X4In (P1056-54)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- PARKER Valve Coil, 12VDC, 18" Leads Connection, 8W (L2A)
- LEGEND VALVE 2" T-578 DIELECTRIC COUP. (301-538)
- LEGEND VALVE 3/4"F X 1/2"S T571 NO LEAD DU (301-123NL)
- LEGEND VALVE 1-1/4" T-574 BLACK DIELECTRIC (301-336)
- LEGEND VALVE 2" T-574 BLACK DIELECTRIC (301-338)
- LEGEND VALVE 1-1/2" FNPT x PRESS P-571NL DU (301-107PNL)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- Legend Valve Dielectric Unions