Shop All Supply Stop Valves
Legend Valve
1 T-543 NO LEAD GARDEN VALVE
Mfr # 107-245NL
Zoro # G1770020
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Size 1"
- Standards 125 CWP
Product Information
- Brand Legend Valve
- MFR # 107-245NL
- Zoro # G1770020
- UPC # 662545083674
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT |
Standards | 125 CWP |
Description
1" T-543 No Lead Brass Garden Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/4 in Pipe Size (438250)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 2 Ft. (YH-2LF)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 6mm x 1/2" Male BSPT (R) (PT06-04)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239215)
- LEGEND VALVE 1/2" T-505 LONG BONNET STOP (107-257)
- LEGEND VALVE 1/2 T-531 NO LEAD HOSE BIBB (107-164NL)
- LEGEND VALVE 3/4" S-615 CPVC STOP VALVE (202-504)
- LEGEND VALVE 10" BRASS KEY (102-827)
- LEGEND VALVE 3/4" S-501 NO LEAD STOP VALVE (107-114NL)
- LEGEND VALVE 1/2 T-521 NO LEAD BOILER DRAIN (107-143NL)
- JONES STEPHENS 1/2" PEX x 1/4" OD Chrome Plated Multi Turn Supply Stop, Straight (S10412)
- Legend Valve Supply Stop Valves