Shop All Supply Stop Valves
Legend Valve
1" T-543 GARDEN VALVE
Mfr # 107-245
Zoro # G1786735
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Standards 125 CWP
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 107-245
- Zoro # G1786735
- UPC # 662545007519
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | FNPT |
Standards | 125 CWP |
Description
1" T-543 Brass Garden Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8316G054)
- ZORO SELECT 1/2" Socket Weld SS 90 Degree Elbow (4307004308)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 160 (82817)
- SIOUX CHIEF 3.5" Clean Test Plug (882-35)
- LEGEND VALVE 1/2CPVCX3/8OD T595 NL CHR STOP (114-607NL)
- LEGEND VALVE 1/2" S-501 NO LEAD STOP VALVE (107-113NL)
- LEGEND VALVE 1/2 T-536HP NO LEAD HEAVY NK (107-277NL)
- LEGEND VALVE 3/4" T-532CP CHROME HOSE BIBB (107-424)
- LEGEND VALVE 3/4 T-521 NO LEAD BOILER DRAIN (107-144NL)
- LEGEND VALVE 3/4 T544 NOLEAD IN NOSE GARDEN (107-246NL)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Straight Stop Valve (EPXVS123838C)
- Legend Valve Supply Stop Valves