Shop All Radiator Actuators and Valves
Legend Valve
1" T-438 IPS UNION ELBOW
Mfr # 110-168
Zoro # G3043716
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 15 WSP, 60 PSI
- Size 1"
- Connection Type FNPT
Product Information
- Brand Legend Valve
- MFR # 110-168
- Zoro # G3043716
- UPC # 662545002484
- Country of Origin Taiwan, Province of China
- Category Radiator Actuators and Valves
Dimensions
Size | 1" |
Details
Standards | 15 WSP, 60 PSI |
Connection Type | FNPT |
Description
1" T-438 IPS Bronze Union Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE MANUFACTURING Natural to Propane Gas Conversion Kit for Modine Hot Dawg® 125000 BTU Unit Heaters (3H37266-3)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- CARRIER Limit Switch 101-200F Auto Limit Switch (HH18HA493)
- TEMPCO Heater, 240V, 26-3/4 In. L, 1200 Deg F (CSF00100)
- LEGEND VALVE 1/2" S-437 RADIATOR VALVE (110-123)
- LEGEND VALVE 3/4" T-431 RADIATOR VALVE (110-104)
- LEGEND VALVE 1-1/2" T-437 RADIATOR VALVE (110-117)
- LEGEND VALVE 3/4" T-435YB RADIATOR GATE (110-244)
- LEGEND VALVE 1-1/2" T-431 RADIATOR VALVE (110-107)
- LEGEND VALVE 1" T-435 RADIATOR GATE VALVE (110-135)
- HONEYWELL Vp525C1024 Pneumatic Radiator (VP525C1024)
- Legend Valve Radiator Actuators and Valves