Shop All Gate Valves
Legend Valve
1" T-408 GATE VALVE
Mfr # 104-705
Zoro # G1771527
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 104-705
- Zoro # G1771527
- UPC # 662545006321
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1" T-408 Brass Economy Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055105.002)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5501005)
- PARKER 0.17" Barb Brass Union 90 Degree Elbow (225-4-4)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (22UL14)
- LEGEND VALVE 1-1/4" T-401 NO LEAD GATE VALV (104-306NL)
- LEGEND VALVE 2-1/2" T-408 GATE VALVE (104-709)
- LEGEND VALVE 1/2" S-401 NO LEAD GATE VALVE (104-403NL)
- LEGEND VALVE 1" T-408 NO LEAD GATE VALVE (104-705NL)
- LEGEND VALVE 1-1/4 T-408 NO LEAD GATE VALVE (104-706NL)
- LEGEND VALVE 1-1/4 S-408 NO LEAD GATE VALVE (104-726NL)
- JOMAR VALVE Brass Gate Valve, NPT, 2" (T-301)
- Legend Valve Gate Valves