Shop All Ball Valves
Legend Valve
1" T-3001 GAS BALL VALVE
Mfr # 102-615
Zoro # G1096298
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 175 PSI
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 102-615
- Zoro # G1096298
- UPC # 662545001005
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 175 PSI |
Description
1" T-3001 Forged Brass Gas Valve, Tee Handle, Mass. Code Gas Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Open, 1 1/4" Pipe Size (S262SH02N3GJ7)
- CAMPBELL Relief Valve, 3/4 x 1/2 In, 75 psi, Brass (RV3NLF)
- PRO CHEMICALS Calcium Scale Preventer, 2.5 gal. (RRC-2.5)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 1000', Yellow (PE14DY)
- LEGEND VALVE 1" T-2008 NL DE PEX BALL VALVE (101-578NL)
- LEGEND VALVE 1/4" T-901 NO LEAD BALL VALVE (101-221NL)
- LEGEND VALVE 3/4" T-1960NL SWEAT x F1960 BV (101-474NL)
- LEGEND VALVE 1-1/2 T1002 NO LEAD BALL VALVE (101-067NL)
- LEGEND VALVE 1-1/4" S-607 CPVC BALL VALVE (202-416)
- LEGEND VALVE 3/4 P-200 NO LEAD LEGEND-PRESS (101-004NL)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-600)
- Legend Valve Valves