Shop All Ball Valves
Legend Valve
1" T-2000 NO LEAD BALL VALVE
Mfr # 101-415NL
Zoro # G1097479
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 101-415NL
- Zoro # G1097479
- UPC # 662545085166
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
1" T-2000NL No Lead Forged Brass Full Port Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Hydration By Haws® Replacement Filter (6423)
- DANCO Rubber 13/16 inch D X 1-1/32 inch D Cap Thread Gasket (35572B)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017R)
- SLOAN Cover Solis Ebv309A Solis Sf Btn Win / Cover Assembly Rep (0325309)
- LEGEND VALVE 1/4" T-1002 BALL VALVE (101-061)
- LEGEND VALVE 1/4" T-900 NL MXF-T BALL VALVE (101-531NL)
- LEGEND VALVE 3/4" T-900 MXF BALL VALVE (101-524)
- LEGEND VALVE 3/4" T-1002 NO LEAD BALL VALVE (101-064NL)
- LEGEND VALVE 3" T-1002 NO LEAD BALL VALVE (101-070NL)
- LEGEND VALVE 3/8" T-720 C.S. BALL VALVE (113-202)
- SPEARS 2-1/2" Socket x FNPT PVC Ball Valve Inline (3622-025)
- Legend Valve Valves