Shop All Y & Basket Strainers
Legend Valve
1 T-15 NO LEAD BZE Y-STRAINER
Mfr # 105-505NL
Zoro # G1782130
original price:
$56.61
6% off
new price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Size 1"
- Standards 150 WSP, 300 CWP
Product Information
- Brand Legend Valve
- MFR # 105-505NL
- Zoro # G1782130
- UPC # 662545083124
- Country of Origin Indonesia
- Category Y & Basket Strainers
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 300 CWP |
Description
1 T-15 No Lead Bronze Y-Strainer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Dual Rated Pipe Schedule 40 PVC 1-1/4-in D X 10 ft. L Plain End 370 psi (PVC 07100 0600)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/4 in Pipe Size (829-012)
- ORION 2" x 5 ft. Non-Threaded Polypropylene Pipe Sch 80 (2 SCHEDULE 80 PIPE)
- PARKER Union, 45 deg., Brass, Tube, 1/2 In., PK10 (42F-8)
- LEGEND VALVE 1-1/4" T-17 D.I. Y-STRAINER (105-526)
- LEGEND VALVE 1/2 T15 NO LEAD BZE Y-STRAINER (105-503NL)
- LEGEND VALVE 3" T-17 1/16" PERF SCREEN (105-570)
- LEGEND VALVE 1/4-1/2 T/S-15 20 MESH SCREEN (900-090)
- LEGEND VALVE 4" T-19 FLANGED Y-STRAINER (105-614)
- LEGEND VALVE 2-1/2 T/S-15 1/16 PERF SCREEN (900-096)
- HAYWARD FLOW CONTROL 2", Threaded, Clear PVC, Y Strainer, 150 psi (YS00200T)
- Legend Valve Y & Basket Strainers