Shop All Ball Valves
Legend Valve
1" T-1002LD BALL VALVE
Mfr # 101-615
Zoro # G1777949
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 600 CWP
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 101-615
- Zoro # G1777949
- UPC # 662545030616
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 600 CWP |
Description
1" T-1002LD Forged Brass Full Port Ball Valve with Locking Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Separator Cup (2563-002-199)
- APG 2" X 1-1/2" 316 Stainless Steel Part BA (3E2015BASS)
- BECK 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038604)
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- LEGEND VALVE 1-1/4 T2100 FP 3 WAY IPS BV (101-446)
- LEGEND VALVE 1" S-1001 NO LEAD CXC FP BV (101-045NL)
- LEGEND VALVE 1" T-1002 NO LEAD BALL VALVE (101-065NL)
- LEGEND VALVE 1-1/4" S-1002 BALL VALVE (101-086)
- LEGEND VALVE 1-1/4" T-2006 NL PEX BALL VALV (101-588NL)
- LEGEND VALVE 1-1/2" T-1001 BALL VALVE (101-027)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (6GD21)
- Legend Valve Valves