Shop All Ball Valves
Legend Valve
1" T-1002 BALL VALVE
Mfr # 101-065
Zoro # G1077720
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 150 WSP, 600 CWP
- Connection Type FNPT x FNPT
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 101-065
- Zoro # G1077720
- UPC # 662545005140
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 150 WSP, 600 CWP |
Connection Type | FNPT x FNPT |
Description
1T-1002 Forged Brass Full Port Ball Valve, Gland Follower Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-12-SS)
- PLUMB PAK 55/64"-27 Thread Size, Chrome, Brass (PP800-15)
- APOLLO VALVES 1-1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10701)
- FIORENTINI 31155-6Bp 2" Painted Balanced (F31155-6BP)
- LEGEND VALVE 3/4" T-717 PACKING & SEATS SET (113-994)
- LEGEND VALVE 1/2 T-2000 IPS F.P. BALL VALVE (101-413)
- LEGEND VALVE 3" S-603 PVC BALL VALVE (201-210)
- LEGEND VALVE 3/4" T-1960NL SWEAT x F1960 BV (101-474NL)
- LEGEND VALVE 1/2" T1004 FULL PORT BALL VLVE (101-013)
- LEGEND VALVE 1-1/4" S-607 CPVC BALL VALVE (202-416)
- JOMAR VALVE 4" Press Lead Free Brass Italian Ball Valve (JP-100XLC)
- Legend Valve Valves