Shop All Bronze Pipe Fittings
Legend Valve
1 SWT NO LEAD COMPANION FLGE
Mfr # 310-256NL
Zoro # G1763370
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Connection Type Sweat Flange
Product Information
- Brand Legend Valve
- MFR # 310-256NL
- Zoro # G1763370
- UPC # 662545083933
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | Sweat Flange |
Description
1" No Lead Cast Bronze Sweat Companion Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Chrome (D328-26)
- PARKER Fitting, 1-13/16", Brass, Compression (62PCABH-4)
- COPPER PRESS BY TMG 1/2 in. x 3/4 in. Copper Press x FPT Female Adapter (XPRFA1234)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PGA1)
- LEGEND VALVE 1/2 IPS NO LEAD COMPANION FLGE (310-243NL)
- LEGEND VALVE 1-1/4"X14" BZE TNK T-1HOLE NL (312-199NL)
- LEGEND VALVE 3/4 X 1 T4325 NL IPS PAK X CTS (313-256NL)
- LEGEND VALVE 1 T4451NL COMPXCOMPXCOMP (313-435NL)
- LEGEND VALVE 1" X 3/4"M HYDRANT TEES (312-095)
- LEGEND VALVE 1-1/2" BRONZE MALE ADAPTER (312-007)
- LEGEND VALVE 1-1/4" BRZ INSERT TEE NL (312-106NL)
- Legend Valve Fittings