Shop All Stainless Steel Pipe Fittings
Legend Valve
1" SS INSERT COUPLING
Mfr # 312-165SS
Zoro # G1774948
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP, Naturally Lead Free
- Size 1"
- Connection Type Insert x Insert
Product Information
- Brand Legend Valve
- MFR # 312-165SS
- Zoro # G1774948
- UPC # 662545111964
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 125 CWP, Naturally Lead Free |
Connection Type | Insert x Insert |
Description
1" .304 Stainless Steel Insert Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NylonTubing, 15/64" ID, 5/16" OD, 100Ft. (1523-242312)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1 in Pipe Size (857-010)
- WATCO Universal Bathtub Stop/Drain (4875N-FA-CP-G-51)
- GENOVA B K Transition Pipe Adapter, 12 in, Slip x FIP, BrassCPVC (164-313NL)
- LEGEND VALVE 3/8" X 6" 304 SS NIPPLE (304-050)
- LEGEND VALVE 1/4" SS304 TEE (404-101)
- LEGEND VALVE 3/4" SS INSERT COUPLING (312-164SS)
- LEGEND VALVE 1" X 1/2" SS316 RED COUPLING (416-373)
- LEGEND VALVE 1" SS HYDRANT ELBOW (312-055SS)
- LEGEND VALVE 8330 FLOW METER ASSEMBLY (833-862)
- ZORO SELECT 2" FNPT 304 SS Union (400U111N020)
- Legend Valve Stainless Steel Pipe Fittings