Shop All Push-to-Connect Tube Fittings
Legend Valve
1" SMART CLICK ELBOW
Mfr # 465-205
Zoro # G2836988
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PE-RT x PEX
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 465-205
- Zoro # G2836988
- UPC # 662545126586
- Country of Origin Japan
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1" |
Details
Connection Type | PE-RT x PEX |
Description
1" SmartClick PE-RT & PEX Connector Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 21 in.L, Gray (04-21-M-N)
- STEEL & OBRIEN 2" Tri-Clamp End Cross - 304SS (9MP-2-304)
- DANCO Cartridge Ceramic Blue (89902)
- KBI PVC CHECK VLV 1/2"" (1001-05)
- LEGEND VALVE 1/2 SMART CLICK MNPT ADAPTER (465-243)
- LEGEND VALVE 1/4 x 1/4 PUSH FIT MALE ADAPTE (465-091)
- LEGEND VALVE 3/4 x 3/4 x1/2 SMART CLICK TEE (465-215)
- LEGEND VALVE 3/4" PUSH FIT x MNPT ELBOW (456-074NL)
- LEGEND VALVE 1/2x3/4 MNPT SMART CLICK ADPTR (465-244)
- LEGEND VALVE 3/4" PUSH FIT ELBOW (456-054NL)
- SHARKBITE Male Connector, 1-1/4 in Tube Size, Brass, Brass (UXL113532M)
- Legend Valve Push-to-Connect Tube Fittings