Shop All Ball Valves
Legend Valve
1 S2012RFLG ISOLATION W/R FLG
Mfr # 101-195
Zoro # G1766575
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 600 CWP
- Connection Type Sweat x Flange
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 101-195
- Zoro # G1766575
- UPC # 662545049274
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 600 CWP |
Connection Type | Sweat x Flange |
Description
1 S-2012 Forged Brass Isolation Ball Valve with Rotating Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove, Coupler x Hose, Shank 3", AL (G300-C-AL)
- ELKAY Elkay Ezh2O Cooler Kit-Ss Stainless Steel (LZS8WSSK)
- JONES STEPHENS 5/8" OD (1/2" ID) Gas Connector, 3/4" FIP x 3/4" FIP Ball Valve x 18" (G71208)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1" Wall, 7-S (728162)
- LEGEND VALVE 3/4 T-2102 BALL VLV W/DRAIN-NL (101-704NL)
- LEGEND VALVE 1-1/4 S1002 NO LEAD BALL VALVE (101-086NL)
- LEGEND VALVE 1-1/2" T-1001 BALL VALVE (101-027)
- LEGEND VALVE 3/4" T-1004 FULL PORT BALL VLV (101-014)
- LEGEND VALVE 1" T-602 PVC BALL VALVE (201-425)
- LEGEND VALVE 1/2" T-712 S.S. BALL VALVE (113-143)
- LEGEND VALVE 3" T-601 PVC BALL VALVE (201-310)
- Legend Valve Valves