Shop All Check Valves
Legend Valve
1" S-455 NL CXC IN-LINE CHECK
Mfr # 105-465NL
Zoro # G1792700
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Body Material Bronze
- Standards 125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 105-465NL
- Zoro # G1792700
- UPC # 662545092423
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 1" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI |
Description
1" S-455NL No Lead Bronze In-Line Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 3" CODE 61 O-RING GROOVE FLANGE X 3" NPTF THREAD CARBON STEEL KIT (W43-48-48U)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172C-4-4)
- B & K Nipple Sch80 Pvc1.25Xcls (406-001)
- LEGEND VALVE 2" T-312 DI WAFER CHEK DI DISC (116-241)
- LEGEND VALVE 1/4" T-451 CHECK VALVE (105-101)
- LEGEND VALVE 4" T-312 CAST IRON WAFER CHECK (116-224)
- LEGEND VALVE 1" T-450 NO LEAD IN-LINE CHECK (105-425NL)
- LEGEND VALVE 1-1/2" S-611 PVC CHECK VALVE (203-207)
- LEGEND VALVE 3/4 T450 NO LEAD IN-LINE CHECK (105-424NL)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- Legend Valve Check Valves