Shop All Gate Valves
Legend Valve
1" S-401 NO LEAD GATE VALVE
Mfr # 104-405NL
Zoro # G1776716
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 104-405NL
- Zoro # G1776716
- UPC # 662545082875
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
1" S-401 No Lead Brass Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/4" x 3/4" x 1" (22268)
- MOEN Battery Kit (179573)
- ISPRING RO Membrane Replacement Filter for Tankless RO RCT600 (MC600)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 3/4" Wall (740-AC5834SSPT)
- LEGEND VALVE 1" T-414 BRONZE GATE VALVE (104-655)
- LEGEND VALVE 5" T-301 CAST IRON GATE VALVE (116-105)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 3"T-303 OSY CAST IRON GATE VLV (116-123)
- LEGEND VALVE 1/2" T-408 NO LEAD GATE VALVE (104-703NL)
- LEGEND VALVE 3" S-415 GATE VALVE (104-610)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC, Bonnet Style: Bonded (6108GR)
- Legend Valve Gate Valves