Shop All Gate Valves
Legend Valve
1" S-401 GATE VALVE
Mfr # 104-405
Zoro # G1777337
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 104-405
- Zoro # G1777337
- UPC # 662545001746
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
1" S-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/4" Pipe Size (82242N-04-04)
- JONES STEPHENS Repair Cover Plate, One-Hole, 5 1/8" (T73815)
- SMITH-COOPER 1/4 in. Stainless Steel FIP Ball Valve Full Port (4373001010)
- SUMNER Roller Head Pipe Stand, 24 In. (781301)
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- LEGEND VALVE 4" T-408 NO LEAD GATE VALVE (104-711NL)
- LEGEND VALVE 2" S-400 GATE VALVE (104-478)
- LEGEND VALVE 2" T-400 GATE VALVE (104-468)
- LEGEND VALVE 2-1/2 T-408 NO LEAD GATE VALVE (104-709NL)
- LEGEND VALVE 2" T-400 NO LEAD GATE VALVE (104-468NL)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003720)
- Legend Valve Valves