Shop All Ball Valves
Legend Valve
1" S-1002 NO LEAD BALL VALVE
Mfr # 101-085NL
Zoro # G1100954
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 150 WSP, 600 CWP
- Connection Type Sweat x Sweat
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 101-085NL
- Zoro # G1100954
- UPC # 662545082370
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 150 WSP, 600 CWP |
Connection Type | Sweat x Sweat |
Description
1" S-1002NL No Lead Forged Brass Full Port Ball Valve, Gland Follower Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Toilet Seat Rnd Wood White (30CHSL-000)
- DELTA Delta Arabella Wand Assembly Venetian Bronze (RP60934RB)
- MOEN 12" L, Concealed, Stainless Steel, Ultima 12" Curl Grip Grab Bar Brushed Ni, Brushed Nickel (R8712D3GBN)
- ZORO SELECT 2-1/2" x 2" Malleable Iron Hex Bushing Class 150 (521-998BC)
- LEGEND VALVE 1" S-601 PVC BALL VALVE (201-405)
- LEGEND VALVE 1/2" S-605 CPVC BALL VALVE (202-403)
- LEGEND VALVE 1-1/4" T-3001 GAS BALL VALVE (102-616)
- LEGEND VALVE 1-1/4" T2010 Fx M INSERT NL BV (101-316NL)
- LEGEND VALVE 1-1/2" S-600 PVC BALL VLV-NSF (201-457)
- LEGEND VALVE 3/4 T-2008 NL DE PEX BALL VLV (101-577NL)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1606040)
- Legend Valve Ball Valves