Shop All PEX Fittings
Legend Valve
1" PEX X 1" MNPT ADAPTER
Mfr # 460-763NL
Zoro # G1101234
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1807
- Connection Type PEX x MNPT
- Size 1" X 1"
Product Information
- Brand Legend Valve
- MFR # 460-763NL
- Zoro # G1101234
- UPC # 662545109800
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" X 1" |
Details
Standards | ASTM F 1807 |
Connection Type | PEX x MNPT |
Description
1" x 1" PEX x MNPT Adapter No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN O Ring For Tailpiece For - Part# H-553 (H-553)
- LEGRIS Union Tee, 3/8 in Tube Size, Brass, Silver (3604 60 00)
- ZORO SELECT 4" Malleable Iron Union with Brass Seat (4316002870)
- DURAVIT DuraStyle Basic One-Piece Toilet White (21960100U2)
- LEGEND VALVE 3/4" PEX X 3/4" SWT ELBOW (460-137NL)
- LEGEND VALVE 1-1/2 X 1-1/2 X 3/4 PEX TEE (460-229NL)
- LEGEND VALVE 3/4x3/4x1/2 NL PEX TEE-F1960 (462-212NL)
- LEGEND VALVE 1/2" PEX X 1/2" MNPT ADAPTER (460-754NL)
- LEGEND VALVE 1" x 1"x 3/4" NL PEX TEE-F1960 (462-218NL)
- LEGEND VALVE 1" TRUNK X CLOSE-6X1/2 PORT (461-260)
- LEGEND VALVE 1-1/2x1-1/2x1-1/4 NL TEE-F1960 (462-231NL)
- Legend Valve Fittings