Shop All Polyethylene Tubing
Legend Valve
1" PERT TUBE 500 FT COIL RED
Mfr # 500-10-500R
Zoro # G2010069
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Connection Type 500' Coil
Product Information
- Brand Legend Valve
- MFR # 500-10-500R
- Zoro # G2010069
- UPC # 662545118345
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 1" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 500' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 1" x 500' Coil Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-25NLH)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, Spigot x FNPT (9838-131)
- THRIFCO PLUMBING 3/4 Inch Slip x Slip PVC Coupling SCH 80 (8213750)
- ZORO SELECT 180 Return Bend, Aluminum, 3/4", Class 150 (ZUSA-PF-9521)
- LEGEND VALVE 2" PERT TUBE 100 FT COIL (500-20-100)
- LEGEND VALVE 3/4" PERT TUBE 300 FT COIL (500-34-300)
- LEGEND VALVE 3/8" PERT TUBE 100 FT COIL NAT (500-38-100)
- LEGEND VALVE 1/2" PERT 300 FT COIL BLUE (500-12-300B)
- LEGEND VALVE 1/4" PERT TUBE 100 FTCOIL NAT (500-14-100)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-25FT (501-14-25)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 500', Natural (PE14CNA)
- Legend Valve Polyethylene Tubing